Shop All Sockets
Tekton
3/8 Inch Drive x 11/16 Inch Universal Joint Socket
Mfr # SHD18017
Zoro # G7732744
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Width 0.94 in.
- Length 1.77 in.
- Weight 0.14 lb.
- Well Depth 0.40 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in. |
Width | 0.94 in. |
Length | 1.77 in. |
Well Depth | 0.40 in. |
Drive End Diameter | 0.71 in. |
Socket Opening Size | 11/16 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 11/16 |
Weight | 0.14 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 11/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL 2A HSS BRT 118D JL Drill Jobber DIN 338 10.00 mm (2A10.0)
- OSG Spiral Point Tap, Plug, 3 (1757201)
- DRILL AMERICA 5/8" HSS 2MT Spiral Flute Bridge Reamer (DWRRB5/8)
- MILWAUKEE TOOL 1-1/4" HOLE DOZER w/CARBIDE TEETH (49-56-0710)
- TEKTON 1/2 Inch Drive x 28 mm 12-Point Socket (SHD22328)
- TEKTON 1/4 Inch Drive x 7/32 Inch Deep 12-Point Socket (SHD03205)
- TEKTON 1/4 Inch Drive x 6 mm 6-Point Socket (SHD02106)
- TEKTON 1/4 Inch Drive x 4 mm 12-Point Socket (SHD02302)
- TEKTON 1/4 Inch Drive x 8 mm 12-Point Socket (SHD02308)
- TEKTON 1/2 Inch Drive x 24 Inch Breaker Bar (SBH00224)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points (45130)
- Tekton Sockets