Shop All Sockets
Tekton
3/8 Inch Drive x 11/16 Inch Deep 12-Point Socket
Mfr # SHD13217
Zoro # G7732638
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 11/16 in
- Measurement Type SAE
- Width 0.95 in.
- Length 2.49 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 11/16 in |
Width | 0.95 in. |
Length | 2.49 in. |
Well Depth | 0.87 in. |
Socket Opening Size | 11/16 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 11/16 |
Measurement Type | SAE |
Tether Ready | No |
Weight | 0.24 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 11/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 770 EXODUS The Ruler in Levels 32" (770-42-32)
- RIDGID Drain Cleaning Tool set, Steel (T-260)
- PROTO 3/8 in Drive Socket Set SAE 19 Pieces 1/4 in to 1 in , Chrome (J52119AS)
- PROTO Jaw Puller Set, 10 t, 2 Jaw (J4232)
- TEKTON 1/2 Inch Drive x 15/16 Inch 12-Point Socket (SHD22224)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch 6-Point Socket (SHD22030)
- TEKTON 3/4 Inch Drive x 1-7/16 Inch Deep 6-Point Socket (SHD33036)
- TEKTON 3/8 Inch Drive x 22 mm Deep 12-Point Socket (SHD13322)
- TEKTON 3/8 Inch Drive x 14 mm Deep 12-Point Socket (SHD13314)
- TEKTON 3/4 Inch Drive x 1-7/8 Inch 6-Point Socket (SHD32048)
- KO-KEN Socket 9/16 6 Point 50mm 1/4 Sq. Drive (2300A-9/16)
- Tekton Sockets & Ratchets