Shop All Impact Sockets
Tekton
3/8 Inch Drive x 11/16 Inch Deep 12-Point Impact Socket
Mfr # SID13217
Zoro # G203547880
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 2.5 in.
- Material Steel
- Size 11/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID13217
- Zoro # G203547880
- UPC # 20209996225
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.5 in. |
Size | 11/16 in. |
Drive End Diameter | 0.94 in. |
Well Depth | 1.0 in. |
Socket Opening Size | 11/16 in. |
Socket End Diameter | 0.94 in. |
Pin Hole Diameter | 5 mm |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Screwdriver Set, Combo, 50 pcs (92190)
- BESSEY Edge C-Clamp, 2-1/2", Iron, Lt Duty, 300 lb. (B-EC3)
- DRILL AMERICA #11 Cobalt Jobber Length Drill Bit (DWDCO11)
- PRO-GRADE TOOLS Screwdriver, 6-In-1 (55100)
- TEKTON 3/8 Inch Drive x 3/4 Inch Deep 6-Point Impact Socket (SID13019)
- TEKTON 1/2 Inch Drive x 26 mm Deep 6-Point Impact Socket (SID23126)
- TEKTON 1/2 Inch Drive x 7/16 Inch Deep 12-Point Impact Socket (SID23211)
- TEKTON 3/8 Inch Drive x 16 mm Deep 12-Point Impact Socket (SID13316)
- TEKTON 1/2 Inch Drive x 5/8 Inch Deep 12-Point Impact Socket (SID23216)
- TEKTON 1/2 Inch Drive x 37 mm Deep 6-Point Impact Socket (SID23137)
- WRIGHT TOOL 3/4 in Drive Impact Socket 30 mm Size, Standard Socket, black oxide (68-30MM)
- Tekton Sockets & Ratchets