Shop All Sockets
Tekton
3/8 Inch Drive x 11/16 Inch 6-Point Socket
Mfr # SHD12017
Zoro # G7732613
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 11/16 in
- Measurement Type SAE
- Length 1.19 in.
- Width 0.95 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 11/16 in |
Length | 1.19 in. |
Width | 0.95 in. |
Socket Opening Size | 11/16 in. |
Well Depth | 0.56 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 3/8 Inch Drive x 11/16 |
Weight | 0.13 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 11/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8" Drive SAE, 9 pcs (SHD91101)
- WRIGHT TOOL 1 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (8140)
- MILWAUKEE TOOL 1/4 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8886)
- WESTWARD 3/4 in Drive, 36mm 6 pt Metric Socket, 6 Points (10E350)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch 12-Point Socket (SHD22236)
- TEKTON 3/8 Inch Drive x 5/8 Inch Universal Joint Socket (SHD18016)
- TEKTON 1/2 Inch Drive x 1/2 Inch Deep 12-Point Socket (SHD23213)
- TEKTON 1/2 Inch Drive x 24 Inch Breaker Bar (SBH00224)
- TEKTON 3/8 Inch Drive x 23 mm Deep 12-Point Socket (SHD13323)
- TEKTON 3/4 Inch Drive x 19 mm 12-Point Socket (SHD32319)
- GREY PNEUMATIC SKT 3/8" DRIVE X 13MM SEMI-DEEP UNVR IM (GP1013UMSD)
- Tekton Sockets