Shop All Sockets
Tekton
3/8 Inch Drive x 11/16 Inch 12-Point Socket
Mfr # SHD12217
Zoro # G7732595
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 11/16 in
- Width 0.95 in.
- Measurement Type SAE
- Length 1.19 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 11/16 in |
Width | 0.95 in. |
Length | 1.19 in. |
Socket Opening Size | 11/16 in. |
Well Depth | 0.56 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 3/8 Inch Drive x 11/16 |
Weight | 0.13 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 11/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 3/8 in Round (S-56)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 25/64 (55257)
- MIDWEST FASTENER 1-3/8" x 3-1/2" Brass Plated Steel Chest Handle 4PK (37262)
- KLEVER 6-1/4 in. Fixed Blade Safety Cutter, Plastic, Safety Recessed (KCJ-XC-Y-PT)
- TEKTON 3/8 Inch Drive x 12 mm 6-Point Socket (SHD12112)
- TEKTON 3/4 Inch Drive x 1-7/8 Inch 6-Point Socket (SHD32048)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch 6-Point Socket (SHD22033)
- TEKTON 1/2 Inch Drive x 19 mm 12-Point Socket (SHD22319)
- TEKTON 1/4 Inch Drive x 4 mm 12-Point Socket (SHD02302)
- TEKTON 1/4 Inch Drive x 11/32 Inch 12-Point Socket (SHD02209)
- KO-KEN Socket 40mm 6 Point 57mm Thin walled 3/4 Sq. Drive (16401M-40)
- Tekton Sockets & Ratchets