Shop All Impact Sockets
Tekton
3/8 Inch Drive x 11/16 Inch 12-Point Impact Socket
Mfr # SID12217
Zoro # G703547892
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 1.2 in.
- Material Steel
- Size 11/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID12217
- Zoro # G703547892
- UPC # 20209995846
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.2 in. |
Size | 11/16 in. |
Well Depth | 0.6 in. |
Socket End Diameter | 0.94 in. |
Pin Hole Diameter | 5 mm |
Socket Opening Size | 11/16 in. |
Drive End Diameter | 0.94 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP B-3/16" Shim (2006-1562)
- WILLIAMS 3/8" Drive, 3/8" SAE Socket, 6 Points (B-612)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 7/16-18 (TM345-18)
- REED 16 in L 1 1/2 in Cap. Alloy Steel Rapid Pipe Wrench (MW1 1/4)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch Deep 12-Point Impact Socket (SID23227)
- TEKTON 1/2 Inch Drive x 15 mm Deep 12-Point Impact Socket (SID23315)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch 6-Point Impact Socket (SID22033)
- TEKTON 1/2 Inch Drive x 32 mm Deep 12-Point Impact Socket (SID23332)
- TEKTON 1/2 Inch Drive x 20 mm Deep 6-Point Impact Socket (SID23120)
- TEKTON 3/8 Inch Drive x 9/16 Inch Deep 12-Point Impact Socket (SID13214)
- SUNEX 3/4" Drive Impact Socket 6 (419M)
- Tekton Sockets & Ratchets