Shop All Sockets
Tekton
3/8 Inch Drive x 11 mm Universal Joint Socket
Mfr # SHD18111
Zoro # G7732656
product price: $12.00
/ea
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Length 1.63 in.
- Width 0.71 in.
- Socket End Diameter 0.67 in.
- Weight 0.11 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Length | 1.63 in. |
Width | 0.71 in. |
Socket End Diameter | 0.67 in. |
Well Depth | 0.24 in. |
Socket Opening Size | 11 mm |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 11 mm |
Weight | 0.11 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 11 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, SAE or Metric: Metric (1 B-026)
- METABO Angle Grinder, Wheel 4-1/2" Dia., PK2 (603623420, 603623420)
- RIDGID Motor, 115V (96442)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Screw Machine #36, #36 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (95002836)
- TEKTON 3/8 Inch Drive x 20 mm Deep 6-Point Socket (SHD13120)
- TEKTON 3/4 Inch Drive x 13/16 Inch 6-Point Socket (SHD32021)
- TEKTON 3/8 Inch Drive x 11/16 Inch Universal Joint Socket (SHD18017)
- TEKTON 1/2 Inch Drive x 7/8 Inch Deep 12-Point Socket (SHD23222)
- TEKTON 3/8 Inch Drive x 13/16 Inch 6-Point Socket (SHD12021)
- TEKTON 1/2 Inch Drive x 5/8 Inch Deep 6-Point Socket (SHD23016)
- SATCO Socket Adapter 2 Light (77607)
- Tekton Sockets & Ratchets