Shop All Impact Sockets
Tekton
3/8 Inch Drive x 11 mm Deep 12-Point Impact Socket
Mfr # SID13311
Zoro # G703547779
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 2.5 in.
- Material Steel
- Size 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID13311
- Zoro # G703547779
- UPC # 20209996348
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.5 in. |
Size | 11 mm |
Socket End Diameter | 0.66 in. |
Well Depth | 1.1 in. |
Socket Opening Size | 11 mm |
Pin Hole Diameter | 5 mm |
Drive End Diameter | 0.66 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU HSS Drill Bit, 1/16", PK5 (01907)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 30mm x 45mm, Number of Flutes: 2 (A-M25M30)
- WESTWARD Axle Holder (TT10G165AHG)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3068D)
- TEKTON 1/2 Inch Drive x 18 mm 12-Point Impact Socket (SID22318)
- TEKTON 3/8 Inch Drive x 7/8 Inch Deep 6-Point Impact Socket (SID13022)
- TEKTON 1/2 Inch Drive x 27 mm Deep 6-Point Impact Socket (SID23127)
- TEKTON 1/2 Inch Drive x 27 mm 6-Point Impact Socket (SID22127)
- TEKTON 1/2 Inch Drive x 36 mm 6-Point Impact Socket (SID22136)
- TEKTON 3/8 Inch Drive x 13/16 Inch 12-Point Impact Socket (SID12221)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/2 in Size Hex Standard Depth, Natural (I-1/2D1-1/2)
- Tekton Sockets & Ratchets