Shop All Sockets
Tekton
3/8 Inch Drive x 11 mm 6-Point Socket
Mfr # SHD12111
Zoro # G7732647
Sold in multiples of 2 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 11 mm
- Measurement Type Metric
- Width 0.67 in.
- Length 1.19 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 11 mm |
Width | 0.67 in. |
Length | 1.19 in. |
Socket End Diameter | 0.62 in. |
Well Depth | 0.36 in. |
Socket Opening Size | 11 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 3/8 Inch Drive x 11 mm |
Weight | 0.07 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 11 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Connecting Bar, 7/8-Inch Round by 30-Inch Long (3248)
- KO-KEN Socket 10mm Nut Grip 32mm 1/4 Sq. Drive (2350X-10)
- PROTO 3/8 in Drive Impact Socket 1/2 in Size 6 pt Standard Depth, Black Oxide (J7216H)
- DIABLO Torx #25 X 6 in. L Driver Bit Black Oxide 1 pc (DT256P1)
- TEKTON 3/8 Inch Drive x 3/4 Inch 12-Point Socket (SHD12219)
- TEKTON 3/4 Inch Drive x 1-9/16 Inch Deep 6-Point Socket (SHD33040)
- TEKTON 1/2 Inch Drive x 16 mm 6-Point Socket (SHD22116)
- TEKTON 1/2 Inch Drive x 18 mm 12-Point Socket (SHD22318)
- TEKTON 1/2 Inch Drive x 3/4 Inch Deep 6-Point Socket (SHD23019)
- TEKTON 3/4 Inch Drive x 1-3/8 Inch 6-Point Socket (SHD32035)
- DYNAMIC Tools 3/8"Dr Metric 12mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008762)
- Tekton Sockets & Ratchets