Shop All Impact Sockets
Tekton
3/8 Inch Drive x 11 mm 6-Point Impact Socket
Mfr # SID12111
Zoro # G300844783
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 1.18 in.
- Material Steel
- Size 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID12111
- Zoro # G300844783
- UPC # 20209054123
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.18 in. |
Size | 11 mm |
Pin Hole Diameter | 5 mm |
Drive End Diameter | 0.70 in. |
Socket End Diameter | 0.70 in. |
Well Depth | 0.45 in. |
Socket Opening Size | 11 mm |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert CCMT32.51, PK10 (6749959)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (JHW12M-613)
- SLUGGER BY FEIN Annular Cutter, 1 dia., 2D (63134254117)
- BOSCH DC Motor (2610013561)
- TEKTON 3/8 Inch Drive x 3/8 Inch 6-Point Impact Socket (SID12010)
- TEKTON 3/8 Inch Drive x 10 mm 6-Point Impact Socket (SID12110)
- TEKTON 1/2 Inch Drive x 5/8 Inch 6-Point Impact Socket (SID22016)
- TEKTON 1/2 Inch Drive x 5/16 Inch 6-Point Impact Socket (SID22008)
- TEKTON 1/2 Inch Drive 7/8 x 15/16 Inch Thin Wall Impact Flip Socket (SIF20909)
- TEKTON 3/8 Inch Drive x 13/16 Inch 6-Point Impact Socket (SID12021)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2014M)
- Tekton Impact Sockets