Shop All Sockets
Tekton
3/8 Inch Drive x 11 mm 12-Point Socket
Mfr # SHD12311
Zoro # G7732568
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 11 m
- Width 0.67 in.
- Length 1.19 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 11 m |
Width | 0.67 in. |
Length | 1.19 in. |
Well Depth | 0.36 in. |
Socket End Diameter | 0.62 in. |
Socket Opening Size | 11 mm |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 11 mm |
Measurement Type | Metric |
Weight | 0.07 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 11 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 3 mm Tip, 4 3/4 in L (54TM18)
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, QXP Series (94803QPB113505)
- CAPRI TOOLS 1/2 in Drive Impact Screwdriver Set, 10 pcs (21095)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #41 (C97395)
- TEKTON 1/2 Inch Drive x 15 mm 12-Point Socket (SHD22315)
- TEKTON 1/2 Inch Drive x 38 mm Deep 12-Point Socket (SHD23338)
- TEKTON 3/8 Inch Drive x 11/16 Inch Deep 6-Point Socket (SHD13017)
- TEKTON 3/8 Inch Drive x 9/16 Inch Universal Joint Socket (SHD18014)
- TEKTON 3/8 Inch Drive x 10 mm Deep 6-Point Socket (SHD13110)
- TEKTON 3/4 Inch Drive x 1-3/16 Inch 12-Point Socket (SHD32230)
- AMPCO SAFETY TOOLS 1/2 in Drive, 9/16" 6 pt SAE Socket, 6 Points (DW-1/2D9/16)
- Tekton Sockets