Shop All Sockets
Tekton
3/8 Inch Drive x 10 mm Universal Joint Socket
Mfr # SHD18110
Zoro # G7732166
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Length 1.63 in.
- Width 0.71 in.
- Weight 0.1 lb.
- Socket Opening Size 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in. |
Length | 1.63 in. |
Width | 0.71 in. |
Socket Opening Size | 10 mm |
Well Depth | 0.20 in. |
Socket End Diameter | 0.60 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 10 mm |
Weight | 0.1 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 10 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (446-2-ACR2X-5PK)
- MILWAUKEE TOOL Cordless Compact Router, M18 Battery (48-11-1862, 2723-20)
- MILWAUKEE TOOL W Style: W-249 Die (49-16-W249)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch 6-Point Socket (SHD22035)
- TEKTON 3/4 Inch Drive x 46 mm 6-Point Socket (SHD32146)
- TEKTON 3/4 Inch Drive x 1-3/16 Inch 12-Point Socket (SHD32230)
- TEKTON 1/4 Inch Drive x 5/16 Inch Universal Joint Socket (SHD08008)
- TEKTON 1/2 Inch Drive x 7/8 Inch 6-Point Socket (SHD22022)
- TEKTON 3/4 Inch Drive x 37 mm 6-Point Socket (SHD32137)
- TEKTON 3/8 Inch Drive x 23 mm Deep 12-Point Socket (SHD13323)
- Tekton Sockets & Ratchets