Shop All Impact Sockets
Tekton
3/8 Inch Drive x 10 mm Deep 6-Point Impact Socket
Mfr # SID13110
Zoro # G200844814
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 2.48 in.
- Material Steel
- Size 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID13110
- Zoro # G200844814
- UPC # 20209053720
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.48 in. |
Size | 10 mm |
Socket End Diameter | 0.63 in. |
Socket Opening Size | 10 mm |
Pin Hole Diameter | 5 mm |
Well Depth | 1.00 in. |
Drive End Diameter | 0.70 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Concrete Floor Grinder, 5-1/2 hp (PG 540 240V-1)
- LENOX Band Saw Blade, 13 ft. 5-1/2 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793121)
- HOUGEN 1-1/4 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18240)
- STAHLWILLE TOOLS 1/4 " Ratcheting screwdriver bit holder internal hex D 6, 3 (1/4 ") L.95 mm (18120002)
- TEKTON 1/2 Inch Drive x 26 mm Deep 6-Point Impact Socket (SID23126)
- TEKTON 3/8 Inch Drive x 21 mm Deep 6-Point Impact Socket (SID13121)
- TEKTON 1/2 Inch Drive x 13/16 Inch Deep 12-Point Impact Socket (SID23221)
- TEKTON 1/2 Inch Drive x 9 mm 12-Point Impact Socket (SID22309)
- TEKTON 3/8 Inch Drive x 24 mm 12-Point Impact Socket (SID12324)
- TEKTON 1/2 Inch Drive x 36 mm Deep 6-Point Impact Socket (SID23136)
- PROTO 1/4 in Drive Impact Socket 7/16 in Size, Standard Socket, black oxide (J6914HF)
- Tekton Impact Sockets