Shop All Sockets
Tekton
3/8 Inch Drive x 10 mm Deep 12-Point Socket
Mfr # SHD13310
Zoro # G7732114
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 10 mm
- Length 2.49 in.
- Width 0.67 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 10 mm |
Length | 2.49 in. |
Width | 0.67 in. |
Well Depth | 0.75 in. |
Socket End Diameter | 0.58 in. |
Socket Opening Size | 10 mm |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 10 mm |
Measurement Type | Metric |
Weight | 0.13 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 10 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 16.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD16.5MM)
- WESTWARD Gooseneck Wrecking Bar, 24 In, 3/8 In Dia (3FE90)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-753-20CAL)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #42 (47776)
- TEKTON 1/2 Inch Drive x 12 mm Deep 6-Point Socket (SHD23112)
- TEKTON 1/2 Inch Drive x 14 mm Deep 6-Point Socket (SHD23114)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch 12-Point Socket (SHD22230)
- TEKTON 3/8 Inch Drive x 9 mm 6-Point Socket (SHD12109)
- TEKTON 1/2 Inch Drive x 29 mm Deep 12-Point Socket (SHD23329)
- TEKTON 3/8 Inch Drive x 11/16 Inch Deep 12-Point Socket (SHD13217)
- WESTWARD 3/8 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YT18)
- Tekton Sockets