Shop All Sockets
Tekton
3/8 Inch Drive x 10 mm 6-Point Socket
Mfr # SHD12110
Zoro # G7732087
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 10 mm
- Measurement Type Metric
- Width 0.67 in.
- Length 1.19 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 10 mm |
Width | 0.67 in. |
Length | 1.19 in. |
Socket Opening Size | 10 mm |
Well Depth | 0.36 in. |
Socket End Diameter | 0.57 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 3/8 Inch Drive x 10 mm |
Weight | 0.07 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 10 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Forstner Bit, Set, 7pcs. (537.000.07)
- INSIZE InSize 1108-150 0-6''/150MM Stainless Steel Digital Caliper W/ Data Output (1108-150)
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (80200D2B72360)
- 3M DBI-SALA Tool Cinch", 1-45/64" W, 14-1/2" L (1500011)
- TEKTON 1/4 Inch Drive x 7 mm Deep 12-Point Socket (SHD03307)
- TEKTON 1/2 Inch Drive x 13/16 Inch Deep 6-Point Socket (SHD23021)
- TEKTON 3/8 Inch Drive x 19 mm 6-Point Socket (SHD12119)
- TEKTON 3/4 Inch Drive x 25 mm 12-Point Socket (SHD32325)
- TEKTON 3/4 Inch Drive x 1-1/4 Inch 6-Point Socket (SHD32032)
- TEKTON 1/4 Inch Drive x 11/32 Inch Universal Joint Socket (SHD08009)
- WESTWARD 1/2 in Drive, 26mm 12 pt Metric Socket, 12 Points (10E256)
- Tekton Sockets