Shop All Impact Sockets
Tekton
3/8 Inch Drive x 10 mm 12-Point Impact Socket
Mfr # SID12310
Zoro # G603547886
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 1.2 in.
- Material Steel
- Size 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID12310
- Zoro # G603547886
- UPC # 20209995945
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.2 in. |
Size | 10 mm |
Socket End Diameter | 0.57 in. |
Drive End Diameter | 0.66 in. |
Socket Opening Size | 10 mm |
Well Depth | 0.4 in. |
Pin Hole Diameter | 5 mm |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 1.0 hp (52669)
- STARRETT Hacksaw Blade, Steel, 18 (RS1806-6)
- BETA Set of 9 Color coded, Ball end Hex Keys, 1.5mm-10mm (000961619)
- MILWAUKEE TOOL 3/8 in Drive 13 1/2 in Extended Reach High Speed Ratchet (2569-20)
- TEKTON 1/2 Inch Drive x 9 mm Deep 12-Point Impact Socket (SID23309)
- TEKTON 1/2 Inch Drive x 26 mm 6-Point Impact Socket (SID22126)
- TEKTON 3/8 Inch Drive x 15/16 Inch Deep 12-Point Impact Socket (SID13224)
- TEKTON 3/8 Inch Drive x 20 mm 6-Point Impact Socket (SID12120)
- TEKTON 3/8 Inch Drive x 9/32 Inch 12-Point Impact Socket (SID12207)
- TEKTON 3/8 Inch Drive x 3/4 Inch Deep 6-Point Impact Socket (SID13019)
- PROTO 3/4 in Drive Impact Socket 1 3/16 in Size 6 pt Standard Depth, Black Oxide (J07519)
- Tekton Impact Sockets