Shop All Socket Extensions
Tekton
3/8 Inch Drive x 10 Inch Impact Extension
Mfr # SIA11110
Zoro # G300847975
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Overall Length 10 in
- Material Steel
- Color Black
- Pin Hole Diameter 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SIA11110
- Zoro # G300847975
- UPC # 20209995495
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8 in |
Overall Length | 10 in |
Pin Hole Diameter | 5 mm |
Diameter | 0.71 in. |
Tang Size | 3/8 in. |
Shaft Diameter | 0.48 in. |
Details
Material | Steel |
Color | Black |
Description
The TEKTON 3/8 Inch Drive x 10 Inch Impact Extension reaches past obstructions or into tight, narrow spaces and delivers the torque needed to break loose stubborn fasteners. A spring-loaded detent ball securely latches onto sockets, preventing them from being dropped or left stuck on fasteners. The through-hole in the drive end locks onto the tang of impact drivers. Made from premium 6140 Cr-V steel, it is precisely heat treated for superior strength and protected by a corrosion-resistant manganese phosphate finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series 3" All Stainless Steel (DW706PF)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 11mm 12 pt Metric Socket, 12 Points (44710)
- HUSQVARNA Diamond Saw Blade, Demolition, 20" dia. (FLX 230 20)
- PROTO 3/8 in Drive Impact Socket 12 mm Size 6 pt Standard Depth, Black Oxide (J7212M)
- TEKTON 1/2 Inch Drive x 6 Inch Wobble Extension (SHA21306)
- TEKTON Hand Drive Extension 1/4 Inch Drive x 12 1/4 in. Dr, 12 in L (SHA01112)
- TEKTON 3/8 Inch Drive x 6 Inch Impact Extension (SIA11106)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 6 1/2 in. Dr, 6 in L (SHA21106)
- TEKTON 3/8 Inch Drive Locking Extension Set, 3-Piece 3, 6, 10 in. (SHA91015)
- TEKTON Hand Drive Extension 1/4 Inch Drive x 9 1/4 in. Dr, 9 in L (SHA01109)
- WILLIAMS Extension 3/8" Dr, 6" L, 1 Pieces, Chrome plated (B-110)
- Tekton Socket Extensions