Shop All Tool Storage Parts
Tekton
3/8 Inch Drive x 10 Inch Crowfoot Wrench Organizer Key (Black)
Mfr # ORG24110
Zoro # G201928810
product price: $9.00
/ea
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.6 in.
- Width 0.8 in.
- Overall Length 10.1 in.
- Material Polymer
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # ORG24110
- Zoro # G201928810
- UPC # 20209994252
- Country of Origin United States
- Category Tool Storage Parts
Dimensions
Height | 0.6 in. |
Width | 0.8 in. |
Overall Length | 10.1 in. |
Usable Length | 7.7 in. |
Details
Material | Polymer |
Color | Black |
Description
Slide the drive end of any 3/8 inch drive crowfoot wrench onto the TEKTON 3/8 Inch Drive x 10 Inch Crowfoot Wrench Organizer Key for compact and portable organization. The key is molded from high-quality polypropylene material that is durable and easy to clean. Made in USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Spline Blade, Bristol 6-Flute, .072" (9964N)
- UNGER Replacement Blade, 8"W, Silver 10PK (UNGHDSB0)
- MIDWEST FASTENER 1/4" x 2" T-30 Star Drive Power Bits 75PK (54107)
- KEO Countersink Set, 5 pcs., 3-1/2in, HSS (12999)
- TEKTON 1/2 Inch Drive x 10 Inch Crowfoot Wrench Organizer Key (Black) (ORG24310)
- TEKTON 1/2 Inch Drive x 7 Inch Crowfoot Wrench Organizer Key (Black) (ORG24307)
- TEKTON 3/8 Inch Drive x 8 Inch Crowfoot Wrench Organizer Key (Black) (ORG24108)
- TEKTON 3/8 Inch Drive x 10 Inch Tool Crowfoot Wrench Organizer Key (Red) (ORG24210)
- TEKTON 3/8 Inch Drive x 8 Inch Crowfoot Wrench Organizer Key (Red) (ORG24208)
- TEKTON 1/2 Inch Drive x 10 Inch Crowfoot Wrench Organizer Key (Red) (ORG24410)
- THERMWELL PRODUCTS Thermwell G16 16 ft. Black Garage Door Bottom (310136)
- Tekton Hand Tool Parts