Shop All Bit Sockets
Tekton
3/8 Inch Drive x #1 Long Phillips Bit Socket
Mfr # SHB11401
Zoro # G7734765
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Length 6.00 in.
- Width 0.80 in.
- Weight 0.29 lb.
- Shaft Diameter 0.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHB11401
- Zoro # G7734765
- UPC # 020209024119
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Length | 6.00 in. |
Width | 0.80 in. |
Shaft Diameter | 0.25 in. |
Exposed Blade Length | 4.88 in. |
Details
Item | Phillips Bit Socket 3/8 Inch Drive x #1 |
Weight | 0.29 lb. |
Description
Phillips Bit Socket 3/8 Inch Drive x #1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #41 (C97395)
- INGERSOLL-RAND Collet 1/8 (301-700C)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16937 (16937)
- DRILL AMERICA 82 Degree Pilotless Countersink for #8 screw (WELCS-8S)
- TEKTON 3/8 Inch Drive x M6 Triple Square Bit Socket (SHB18206)
- TEKTON 5/16 in Tip, 1/4 in. Drive, SAE (SHB02208)
- TEKTON 3/16 in Tip, 3/8 in. Drive, SAE (SHB12203)
- TEKTON 4.5 mm Tip, 3/8 in. Drive, Metric (SHB13203)
- TEKTON 3 mm Tip, 3/8 in. Drive, Metric (SHB13200)
- TEKTON 3/8 Inch Drive x T60 Long Torx Bit Socket (SHB14460)
- GEARWRENCH 1/2" Drive Long Length Hex Bit Metric Socket 6mm (82579)
- Tekton Bit Sockets