Shop All Sockets
Tekton
3/8 Inch Drive x 1 Inch Deep 6-Point Socket
Mfr # SHD13025
Zoro # G7732044
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 1 in
- Measurement Type SAE
- Width 1.34 in.
- Length 2.49 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 1 in |
Width | 1.34 in. |
Length | 2.49 in. |
Well Depth | 0.99 in. |
Socket Opening Size | 1 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 3/8 Inch Drive x 1 Inc |
Weight | 0.53 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 1 Inc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 3/32" Tip Size, 2 in Long, 21/32 in Short, 10 PK (16106)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 27/32 (52454)
- DAYTON 4" Machine Vise with Fixed Base (31LZ66)
- WESTWARD 1/2 in Drive Impact Socket Bit 10 mm, Metric (4LZF1)
- TEKTON 1/2 Inch Drive x 19 mm Deep 6-Point Socket (SHD23119)
- TEKTON 1/2 Inch Drive x 10 mm Deep 12-Point Socket (SHD23310)
- TEKTON 3/8" Drive, Oxygen Sensor Socket, SAE Socket (47749)
- TEKTON 1/2 Inch Drive x 36 mm Deep 6-Point Socket (SHD23136)
- TEKTON 1/4 Inch Drive x 7 mm Deep 6-Point Socket (SHD03107)
- TEKTON 1/2 Inch Drive x 1/2 Inch Deep 12-Point Socket (SHD23213)
- PROTO 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J5012-TT)
- Tekton Sockets & Ratchets