Shop All Impact Sockets
Tekton
3/8 Inch Drive x 1 Inch Deep 6-Point Impact Socket
Mfr # SID13025
Zoro # G300844776
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 2.48 in.
- Material Steel
- Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID13025
- Zoro # G300844776
- UPC # 20209053775
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.48 in. |
Size | 1 in |
Socket End Diameter | 1.33 in. |
Pin Hole Diameter | 5 mm |
Well Depth | 1.14 in. |
Drive End Diameter | 1.33 in. |
Socket Opening Size | 1 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Round Nose Ring Pliers with Side Cutter 5", Spring Loaded, 6pk (55593)
- LENOX Band Saw Blade, 11 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793083)
- CHANNELLOCK Rescue Tool, 9" (86)
- MILWAUKEE TOOL Carrying Case (48-53-3060)
- TEKTON 1/2 Inch Drive x 11/16 Inch 6-Point Impact Socket (SID22017)
- TEKTON 3/8 Inch Drive x 21 mm Deep 12-Point Impact Socket (SID13321)
- TEKTON 3/8 Inch Drive x 20 mm 6-Point Impact Socket (SID12120)
- TEKTON 3/8 Inch Drive x 18 mm Deep 12-Point Impact Socket (SID13318)
- TEKTON 1/2 Inch Drive x 19 mm 6-Point Impact Socket (SID22119)
- TEKTON 1/2 Inch Drive x 13 mm 6-Point Impact Socket (SID22113)
- SUNEX 1" Drive Impact Socket 6 (560D)
- Tekton Sockets & Ratchets