Shop All Sockets
Tekton
3/8 Inch Drive x 1 Inch Deep 12-Point Socket
Mfr # SHD13225
Zoro # G7732026
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 1 in
- Length 2.49 in.
- Measurement Type SAE
- Width 1.34 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 1 in |
Length | 2.49 in. |
Width | 1.34 in. |
Well Depth | 0.99 in. |
Socket Opening Size | 1 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 1 Inc |
Measurement Type | SAE |
Weight | 0.53 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 1 Inc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON SDS+ Rotary Rebar Cutter 5/8"X18" (SRB-10-18)
- KLEIN TOOLS 1000V Insulated Utility Tool Kit in Hard Case, 13-Piece (33525)
- MILWAUKEE TOOL 1/4 in. Drive 3/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9001)
- CRESCENT 7/8" 12 Point Combination Wrench (CCW11-05)
- TEKTON 1/2 Inch Drive x 9/16 Inch Deep 6-Point Socket (SHD23014)
- TEKTON 1/2 Inch Drive x 7/16 Inch 12-Point Socket (SHD22211)
- TEKTON 3/4 Inch Drive x 1 Inch 6-Point Socket (SHD32025)
- TEKTON 1/2 Inch Drive x 15 mm 6-Point Socket (SHD22115)
- TEKTON 3/8 Inch Drive x 3/4 Inch Spark Plug Socket (SHD15019)
- TEKTON 3/4 Inch Drive x 1-1/2 Inch 6-Point Socket (SHD32038)
- WESTWARD 1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points (10E269)
- Tekton Sockets