Shop All Impact Sockets
Tekton
3/8 Inch Drive x 1 Inch Deep 12-Point Impact Socket
Mfr # SID13225
Zoro # G503547757
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 2.5 in.
- Material Steel
- Size 1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID13225
- Zoro # G503547757
- UPC # 20209996270
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.5 in. |
Size | 1 in. |
Socket End Diameter | 1.33 in. |
Drive End Diameter | 1.33 in. |
Pin Hole Diameter | 5 mm |
Well Depth | 1.1 in. |
Socket Opening Size | 1 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR HSS Stack Annular Cutter7/8" X 3" DOC (HCPY.7/8)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625534027)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 36"L, SDS Max (HC5053)
- KLEIN TOOLS Tool Suspenders, Suspenders, Black, Nylon (5717)
- TEKTON 3/8 Inch Drive x 15 mm 6-Point Impact Socket (SID12115)
- TEKTON 1/2 Inch Drive x 20 mm 12-Point Impact Socket (SID22320)
- TEKTON 3/8 Inch Drive x 7 mm 12-Point Impact Socket (SID12307)
- TEKTON 3/8 Inch Drive x 15/16 Inch 12-Point Impact Socket (SID12224)
- TEKTON 3/8 Inch Drive x 6 mm Deep 12-Point Impact Socket (SID13306)
- TEKTON 3/8 Inch Drive x 5/8 Inch Deep 6-Point Impact Socket (SID13016)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2022M)
- Tekton Impact Sockets