Shop All Sockets
Tekton
3/8 Inch Drive x 1 Inch 6-Point Socket
Mfr # SHD12025
Zoro # G7731974
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 1 in
- Length 1.19 in.
- Width 1.34 in.
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 1 in |
Length | 1.19 in. |
Width | 1.34 in. |
Socket Opening Size | 1 in. |
Well Depth | 0.60 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 1 Inc |
Measurement Type | SAE |
Weight | 0.23 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 1 Inc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnet with Clip, 38 lb. Pull, MX2000BP01 (MX2000BP01)
- CMT Precision Collet, ER-32, D1/4" (184.065.00)
- PROTO Combination Wrench, Metric, 17mm Head Sz (J1217M-T500)
- FREUD V Grooving Bit, 90deg, 5/8" dia. (20-106)
- TEKTON 3/8 Inch Drive x 10 mm 12-Point Socket (SHD12310)
- TEKTON 1/4 Inch Drive x 3/16 Inch 6-Point Socket (SHD02003)
- TEKTON 1/4 Inch Drive x 4 mm Deep 6-Point Socket (SHD03102)
- TEKTON 1/4 Inch Drive x 9 mm Deep 12-Point Socket (SHD03309)
- TEKTON 3/4 Inch Drive x 50 mm 12-Point Socket (SHD32350)
- TEKTON 1/2 Inch Drive x 36 mm Deep 6-Point Socket (SHD23136)
- GREY PNEUMATIC SKT 1/2" DR X 9/16 HEX DRIVER IM (GP2918F)
- Tekton Sockets