Shop All Impact Sockets
Tekton
3/8 Inch Drive x 1 Inch 6-Point Impact Socket
Mfr # SID12025
Zoro # G200844777
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 1.18 in.
- Material Steel
- Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID12025
- Zoro # G200844777
- UPC # 20209054185
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.18 in. |
Size | 1 in |
Socket Opening Size | 1 in. |
Pin Hole Diameter | 5 mm |
Socket End Diameter | 1.34 in. |
Drive End Diameter | 1.34 in. |
Well Depth | 0.66 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Carpet Seam Roller (FC532)
- PALADIN TOOLS Kit Coaxready Kit (PA901054)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 3/16" (81199)
- DREMEL Aluminium Oxide Grinding Stone, 3/8 in. (8175)
- TEKTON 3/8 Inch Drive x 5/8 Inch 12-Point Impact Socket (SID12216)
- TEKTON 3/8 Inch Drive x 1 Inch Deep 6-Point Impact Socket (SID13025)
- TEKTON 3/8 Inch Drive x 24 mm 12-Point Impact Socket (SID12324)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch 6-Point Impact Socket (SID22032)
- TEKTON 3/8 Inch Drive x 9/16 Inch Deep 12-Point Impact Socket (SID13214)
- TEKTON 3/8 Inch Drive x 9/16 Inch 6-Point Impact Socket (SID12014)
- CAPRI TOOLS 7/16 in. Stubby Impact Socket, 3/8 in. Drive, 6 Point, SAE (CP53453)
- Tekton Impact Sockets