Shop All Impact Sockets
Tekton
3/8 Inch Drive x 1 Inch 12-Point Impact Socket
Mfr # SID12225
Zoro # G103547881
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 1.2 in.
- Material Steel
- Size 1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID12225
- Zoro # G103547881
- UPC # 20209995891
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.2 in. |
Size | 1 in. |
Well Depth | 0.6 in. |
Pin Hole Diameter | 5 mm |
Socket Opening Size | 1 in. |
Drive End Diameter | 1.33 in. |
Socket End Diameter | 1.33 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS American Hook, 8 ft. Dog Bone Pole, HiViz Lime, D-Handle (DBL-8AH-D)
- KRAFT TOOL Block Line Stretcher, 8" - 12" (BL341)
- WESTCOTT Rulers, 18" Graphic Arts Ruler (GA-86)
- IRWIN Drill Bit Strand 29Pc (60172)
- TEKTON 1/2 Inch Drive x 11 mm Deep 12-Point Impact Socket (SID23311)
- TEKTON 3/8 Inch Drive x 5/8 Inch Deep 12-Point Impact Socket (SID13216)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch 12-Point Impact Socket (SID22230)
- TEKTON 1/2 Inch Drive x 5/8 Inch Deep 12-Point Impact Socket (SID23216)
- TEKTON 1/2 Inch Drive x 26 mm Deep 6-Point Impact Socket (SID23126)
- TEKTON 1/2 Inch Drive x 15/16 Inch Deep 6-Point Impact Socket (SID23024)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch 6-Point Impact Socket (SID22036)
- Tekton Impact Sockets