Shop All Bit Sockets
Tekton
3/8 Inch Drive x #0 Long Phillips Bit Socket
Mfr # SHB11400
Zoro # G7734783
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Width 0.80 in.
- Length 6.00 in.
- Weight 0.29 lb.
- Shaft Diameter 0.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB11400
- Zoro # G7734783
- UPC # 020209024102
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Width | 0.80 in. |
Length | 6.00 in. |
Shaft Diameter | 0.25 in. |
Exposed Blade Length | 4.88 in. |
Details
Item | Phillips Bit Socket 3/8 Inch Drive x #0 |
Weight | 0.29 lb. |
Description
Phillips Bit Socket 3/8 Inch Drive x #0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" Half Round File - DIY Packaged - Bastard Cut, with Handle (11026P)
- PFERD 8" Diamond Machinist File - Round, Medium Cut (04064)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 8.15 (210-U)
- WHEELER-REX 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (948)
- TEKTON 17 mm Tip, 1/2 in. Drive, Metric (SHB23217)
- TEKTON 5/32 in Tip, 1/4 in. Drive, SAE (SHB02202)
- TEKTON 2.5 mm Tip, 1/4 in. Drive, Metric (SHB032X3)
- TEKTON 3/8 Inch Drive x 1/4 Inch Long Hex Bit Socket (SHB12406)
- TEKTON T30 Tip, 3/8 in. Drive, Torx (SHB14230)
- TEKTON 4 mm Tip, 1/4 in. Drive, Metric (SHB03202)
- POWERBUILT 3/8" Drive 3/8" Extra Long Hex Bit Socket (642330)
- Tekton Sockets & Ratchets