Shop All Tool Storage Accessories
Tekton
3/8 Inch Drive Twist Lock Socket Clip Set (5-Piece)
Mfr # OSC01005
Zoro # G7735928
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.4 in.
- Width 1.1 in.
- Height 0.7 in.
- Weight 0.05 lb.
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # OSC01005
- Zoro # G7735928
- UPC # 020209050316
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 0.4 in. |
Width | 1.1 in. |
Height | 0.7 in. |
Drive Size | 3/8" |
Post Height | 0.5 in. |
Details
Item | Twist Lock Socket Clip Set |
Weight | 0.05 lb. |
SAE or Metric | SAE |
Features | Twist Lock Socket Clip Set |
Description
Socket Organizer Set 3/8 Inch Drive Twis
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 12" Round Single Cut Bastard File (12134)
- IRWIN PLIER 7""VISEGRIP STRGHT (302L3)
- SUNEX Pick Up Tool Set, 3 pcs. (9813)
- WIHA Ratchet Crimper Push On Terminals (43624)
- TEKTON 4-Tool Ratcheting Box End Wrench Holder (Black) (ORG22104)
- TEKTON 27-Tool Combination Wrench Wall Hanger Red (OWH11227)
- TEKTON 9-Tool Combination Wrench Holder (Black) (79345)
- TEKTON 8-Tool Stubby Combination Wrench Holder (Red) (ORG21208-D)
- TEKTON 8-Tool Stubby Combination Wrench Holder (Black) (ORG21108)
- TEKTON 1/4 Inch Drive x 8 Inch Socket Rail, 13 Clips (Gray) (OSR01313)
- TEKTON 1/2" Drive Twist Lock Socket Clip Set (OSC02005)
- Tekton Tool Storage Accessories