Shop All Hand Ratchets
Tekton
3/8 Inch Drive Top Mount Ratchet and Extension Holder Set (2-Piece)
Mfr # OSC31101
Zoro # G303547841
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Color Black
- Width 1.8 in.
- Height 1.8 in.
- Length 0.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # OSC31101
- Zoro # G303547841
- UPC # 20209994665
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Width | 1.8 in. |
Height | 1.8 in. |
Length | 0.5 in. |
Clip Height | 1.3 in. |
Details
Material | Polymer |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR GRIP Socket Unvrsl Gator Grip (ETC200-6#20212A)
- SUNEX 1" Drive Impact Socket Extension, SAE (SUN5310)
- HHIP 8mm R8 Round Collet (3903-0114)
- HYDE Painters Tool, Stiff, 2-1/2", Carbon Steel (07975)
- TEKTON 1/4 Inch Drive x 9 Inch Comfort Grip Long Ratchet (SRH02009)
- TEKTON 1/2" Drive Ratchet, 11.3 in. L (SRH01210)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Flex Head Comfort Grip Ratchet Set (3-Piece) (SRH99121)
- TEKTON 1/4 Inch Drive x 5 Inch Swivel-Head Quick-Release Ratchet (1490)
- TEKTON 1/2 Inch Drive x 18 Inch Quick-Release Comfort Grip Long Ratchet (SRH12218)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Flex Head Quick-Release Comfort Grip Ratchet Set (3-Piece) (SRH99120)
- TEKTON 1/2 Inch Drive Quick-Release Ratchet Set, 3-Piece 10-1/2, 18, 24 in. (SRH92104)
- Tekton Hand Ratchets