Shop All Hand Ratchets
Tekton
3/8 Inch Drive Small Body Ratchet Set 3-Piece
Mfr # SRH99002
Zoro # G410369701
product price: $85.00
/ea
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Movement Fixed
- Number of Geared Teeth 90
- Features 3/8 in. drive in a 1/4 in. ratchet body
- Head Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SRH99002
- Zoro # G410369701
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Details
Head Movement | Fixed |
Number of Geared Teeth | 90 |
Features | 3/8 in. drive in a 1/4 in. ratchet body |
Head Type | Standard |
Description
- •The 3/8 drive small body ratchets use the same body as our 1/4 inch ratchets, giving you the access and agility of a smaller handle and ratchet head in 3/8 inch drive
- •The ratchet head is smaller than standard 3/8 inch drive ratchets, improving your access to tight spaces
- •90-tooth gear produces a working swing arc of just 4 degrees
- •180-degree, 9-position flex head lets you approach your work from any angle
- •Sleek and simple handle design offers comfort and control in a variety of hand positions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia, Groove Width: 1/16" (RR-062-8X)
- YG-1 TOOL CO Carbide Dream Drill (5Xd) (DH424024F)
- PROTO Tether-Ready 12" Rolling Head Pry Bar (J2126-TT)
- URREA 1/2" Drive, 6-Point Socket 1-1/8" (5436H)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Comfort Grip Long Ratchet Set, 3-Piece 9, 12, 18 in. (SRH99004)
- TEKTON 3/8 in Drive 12 in Head Quick-Release Ratchet (SRH31112)
- TEKTON 3/8" Drive Quick-Release Ratchet, 18.7 in. L (SRH11118)
- TEKTON 3/8 Inch Drive x 6 Inch Flex Head Quick-Release Small Body Ratchet (SRH31506)
- TEKTON 1/2 Inch Drive Flex Head Ratchet Set, 2-Piece 10-1/2, 14 in. (SRH92201)
- TEKTON 3/8" Drive Ratchet, 18.7 in. L (SRH01118)
- TEKTON 1/2" Drive Ratchet, 24.9 in. L (SRH01224)
- Tekton Sockets & Ratchets