Shop All Tool Storage Accessories
Tekton
3/8 Inch Drive Side Mount Ratchet and Extension Holder Set (2-Piece)
Mfr # OSC30102
Zoro # G7728499
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in.
- Width 3 in.
- Height 1.6 in.
- SAE or Metric SAE
- Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # OSC30102
- Zoro # G7728499
- UPC # 020209050354
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 0.5 in. |
Width | 3 in. |
Height | 1.6 in. |
Drive Size | 3/8" |
Clip Height | 1.3 in. |
Details
Item | Ratchet and Extension Holder Set |
SAE or Metric | SAE |
Weight | 0.06 lb. |
Features | Ratchet and Extension Holder Set |
Description
Extension Holder/Mount 3/8 Inch Drive Si
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Rulers, 6" Plastic Ruler - 2-Pack (414)
- KIPP Adjustable Handle Size: 2, M10X30, Plastic, Black RAL 7021, Comp: Steel (K0269.2101X30)
- CRAFTSMAN Sockets, 3/8" Drive 16mm 6 Point Deep So (CMMT44421)
- BIG HORN 8 Inch Divider Caliper (19056)
- TEKTON 14-Tool Combination Wrench Holder (Red) (OWP22214)
- TEKTON 13 Inch 2-Rail Storage Tray (OSC72000)
- TEKTON 18" 2-Rail Storage Tray (OSC73000)
- TEKTON 20-Tool Screwdriver Rails (Red) (ODR12101)
- TEKTON 11-Tool Combination Wrench Organizer Rack (Black) (OWP12111)
- TEKTON 8-Tool Screwdriver Holder (ODH11102)
- 5S SUPPLIES Replacement ECONO FOAM for Pelican 1170 Protector Case (PEL-1170-BLK)
- Tekton Tool Storage Accessories