Shop All Hand Ratchets
Tekton
3/8 Inch Drive Ratchet Set, 4-Piece 4-1/2, 8, 12, 18 in.
Mfr # SRH91007
Zoro # G011678813
product price: $149.99
/ea
Free Shipping & Returns
$149.99
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
- Brand Tekton
- MFR # SRH91007
- Zoro # G011678813
- UPC # 20209073940
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Tekton 3/8 inch drive ratchets have a 90-tooth gear that produces a working swing arc of 4 degrees. Our low-profile head is reduced in every dimension: height, width, and length to increase access. The classic non-quick-release drive tang retains sockets with a spring-actuated detent ballpush the sockets onto the ratchet and pull to remove them. This release style gives the ratchet a flat back without any protruding release lever for best clearance. The sleek handle has a finger groove with pronounced interior edges for traction and control for any hand placement. Tekton ratchets meet and most far exceed the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation.
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
- DEWALT Bi-Metal Hole Saws (DAH180042)
- EAZYPOWER Security Tee Star, Size T10, 2" (73253/B)
- MALCO 1 2 in CRHEX Cleanable Reversible Magnetic Hex Drivers 516 and 38 2PK (2PK-MSHC1)
- BOSCH BOSCH 11264EVS 1-5/8" SDS-Max Combination Hammer (11264EVS)
- TEKTON 3/8 Inch Drive x 8 Inch Quick-Release Comfort Grip Ratchet (SRH12108)
- TEKTON 3/8 Inch Drive x 6 Inch Wobble L-Handle (SLH10106)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Comfort Grip Ratchet Set (3-Piece) (SRH91002)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Quick-Release Comfort Grip Ratchet and Breaker Bar Set 15-Piece (SDR99904)
- TEKTON 3/8 Inch Drive x 6 Inch Flex Head Small Body Ratchet (SRH21506)
- TEKTON 3/8" Drive 90 Geared Teeth Ultra-Compact Ratchet, 3/8" Drive x 12" Flex Head Bent, 12.5 in. L (SRH23112)
- URREA 3/8", 1/2" Drive 24 Geared Teeth Pear Hand Ratchet (544952N)
- Tekton Sockets & Ratchets