Shop All Hand Ratchets
Tekton
3/8 Inch Drive Ratchet, L-Handle, and Breaker Bar Set 10-Piece
Mfr # SDR99103
Zoro # G711678731
product price: $349.99
/ea
Free Shipping & Returns
$349.99
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
- Brand Tekton
- MFR # SDR99103
- Zoro # G711678731
- UPC # 20209073896
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Tekton 3/8 inch drive ratchets have a 90-tooth gear that produces a working swing arc of 4 degrees. Our low-profile head is reduced in every dimension: height, width, and length to increase access. The classic non-quick-release drive tang retains sockets with a spring-actuated detent ballpush the sockets onto the ratchet and pull to remove them. This release style gives the ratchet a flat back without any protruding release lever for best clearance. The sleek handle has a finger groove with pronounced interior edges for traction and control for any hand placement. Tekton ratchets meet and most far exceed the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation. The included 6 Inch Wobble L-Handle can be used as a complement to other drive tools, and the breaker bar can be used to reach and break free rusted or stuck nuts and bolts.
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
- GREENLEE Drawstud, 10 ga., Center Bolt (7212SP13)
- MALCO 1/4 Inch Magnetic Hex Chuck Driver (MSHXL14)
- MILWAUKEE TOOL 2-1/4" TCT Annular Cutter 2" Depth (49-59-4225)
- DEWALT Foam Inserts, Gray, 19" L, 1 1/2" H (DWST08111)
- TEKTON 3/8 Inch Drive x 8 Inch Flex Head Comfort Grip Ratchet (SRH22108)
- TEKTON 3/8 Inch Drive Flex Head Quick-Release Ratchet Set, 2-Piece 8, 12 in. (SRH91301)
- TEKTON 1/4 Inch Drive x 5 Inch Composite Quick-Release Ratchet (1456)
- TEKTON 1/2" Drive 90 Geared Teeth Ultra-Compact Ratchet, 1/2" Drive x 14" Flex Head Bent, 14.1 in. L (SRH23214)
- TEKTON 3/8 Inch Drive Flex Head Comfort Grip Ratchet Set, 2-Piece 8, 12 in. (SRH91202)
- TEKTON 1/4 Inch Drive Quick-Release Comfort Grip Ratchet and Spinner Handle Set 5-Piece (SDR99008)
- MILWAUKEE TOOL 1/2" Drive 15" Breaker Bar (48-22-9011)
- Tekton Sockets & Ratchets