3/8 Inch Drive Quick-Release Small Body Ratchet Set 3-Piece
Mfr # SRH99122
Zoro # G710369654
Key Features
- Drive Size 3/8"
- Number of Geared Teeth 90
- Features 3/8 in. drive in a 1/4 in. ratchet body
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SRH99122
- Zoro # G710369654
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Details
Number of Geared Teeth | 90 |
Features | 3/8 in. drive in a 1/4 in. ratchet body |
Description
Tekton 3/8 inch small body ratchets use the same body as our 1/4 inch ratchets so that you get the access and agility of a smaller handle and ratchet head in 3/8 inch drive. The flex head sweeps through 180 degrees, snapping to nine different detent angles to reach around obstacles. A spring-actuated pawl engages with well-defined teeth to hold the head in position. To be clear and consistent about the size of our ratchets, we use the actual working length (center of drive tang to end of handle), not the overall length of the tool. Because of this, you may find that a Tekton 6 inch ratchet is slightly longer than other 6 inch ratchets on the market.
- •The 3/8 drive small body ratchets use the same body as our 1/4 inch ratchets, giving you the access and agility of a smaller handle and ratchet head in 3/8 inch drive
- •The ratchet head is smaller than standard 3/8 inch drive ratchets, improving your access to tight spaces
- •90-tooth gear produces a working swing arc of just 4 degrees
- •Quick-release drive tang locks securely on to sockets so they won't accidentally fall off
- •Sleek and simple handle design offers comfort and control in a variety of hand positions
- •1-pc. 3/8 drive x 3 inch quick-release small body ratchet
- •1-pc. 3/8 drive x 6 inch quick-release small body ratchet
- •1-pc. 3/8 drive 6 inch flex head quick-release small body ratchet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Single-end Wrench Size 85 mm L.690 mm (40040850)
- TEKTON 15/16 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26324)
- MAYHEW Pneu Specialty Hammer Set, 4Pc (32024)
- GREAT NECK Mallet Plastic 12 Oz (55PM)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Ratchet and Breaker Bar Set 15-Piece (SDR99901)
- TEKTON 1/4 Inch Drive x 9 Inch Quick-Release Long Ratchet (SRH11009)
- TEKTON 1/4 Inch Drive x 6 Inch Quick-Release Comfort Grip Ratchet (SRH12006)
- TEKTON 3/4" Drive Ratchet, 23.2 in. L (SRH01322)
- TEKTON 3/8 Inch Drive x 12 Inch Quick-Release Long Ratchet (SRH11112)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Flex Head Quick-Release Ratchet Set (3-Piece) (SRH92103)
- SK PROFESSIONAL TOOLS 3/8" Drive 40 Geared Teeth Round Head Style Hand Ratchet, 4.8" L, SuperKrome Plating Finish (45174)
- Tekton Hand Ratchets