Shop All Hand Ratchets
Tekton
3/8 Inch Drive Quick-Release Ratchet Set, 4-Piece 4-1/2, 8, 12, 18 in.
Mfr # SRH91106
Zoro # G611678732
product price: $149.99
/ea
Free Shipping & Returns
$149.99
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
- Brand Tekton
- MFR # SRH91106
- Zoro # G611678732
- UPC # 20209073964
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Tekton 3/8 inch drive ratchets have a 90-tooth gear that produces a working swing arc of 4 degrees. Our low-profile head is reduced in every dimension: height, width, and length to increase access. The quick-release drive tang retains sockets with a spring-actuated detent ballpress the release button to easily add to or drop sockets from the drive tang. The sleek handle has a finger groove with pronounced interior edges for traction and control for any hand placement. Tekton ratchets meet and most far exceed the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation.
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
- PROTO T/W Tilt Block .250Wx.200H (J6014TB11)
- INNOVATIVE COMPONENTS Tool Lanyard, 12 In. L, Green (LN3/641200X3B7X)
- PRIMEFIT Standard Safety Blow Gun (BG1008PI)
- SEYMOUR MIDWEST 3 1/8 lb Garden Hoe Mattock, 51 in L Wood Handle (85529GRA)
- TEKTON 3/8, 1/2 Inch Drive Flex Head Comfort Grip Long Ratchet Set, 2-Piece 12, 14 in. (SRH99202)
- TEKTON 1/4" Drive Ratchet, 6.6 in. L (SRH01006)
- TEKTON 1/4" Drive Quick-Release Ratchet, 3.5 in. L (SRH11003)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Long Ratchet Set, 3-Piece 9, 12, 18 in. (SRH99003)
- TEKTON 3/8 Inch Drive x 3 Inch Quick-Release Small Body Ratchet (SRH11503)
- TEKTON 1/2" Drive Ratchet, 24.9 in. L (SRH01224)
- INGERSOLL-RAND 1/2" Drive 72T Sealed Head Ratchet (IR) (759999)
- Tekton Sockets & Ratchets