Shop All Hand Ratchets
Tekton
3/8 Inch Drive Quick-Release Ratchet, L-Handle, and Breaker Bar Set 10-Piece
Mfr # SDR99101
Zoro # G211678743
product price: $349.99
/ea
Free Shipping & Returns
$349.99
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
- Brand Tekton
- MFR # SDR99101
- Zoro # G211678743
- UPC # 20209068496
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Tekton 3/8 inch drive ratchets have a 90-tooth gear that produces a working swing arc of 4 degrees. Our low-profile head is reduced in every dimension: height, width, and length to increase access. The quick-release drive tang retains sockets with a spring-actuated detent ballpress the release button to easily add to or drop sockets from the drive tang. The sleek handle has a finger groove with pronounced interior edges for traction and control for any hand placement. Tekton ratchets meet and most far exceed the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation. The included 6 Inch Wobble L-Handle can be used as a complement to other drive tools, and the breaker bar can be used to reach and break free rusted or stuck nuts and bolts.
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
- CHICAGO PNEUMATIC $DIE GRINDER ADJ SPD 1/4" & 6" COLLETS (CP872)
- MILWAUKEE TOOL Cable Bit 9/16" x 54" (48-13-8256)
- VEGA Slotted 5-6 Power Bit x 3-1/2 (190F06A)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 5/8 (C20740)
- TEKTON 1/2" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 14.1 in. L (SRH33214)
- TEKTON 1/4 Inch Drive x 6 Inch Flex Head Quick-Release Comfort Grip Ratchet (SRH32006)
- TEKTON 3/4" Drive Ratchet, 23.2 in. L (SRH01322)
- TEKTON 3/8 Inch Drive x 3 Inch Small Body Ratchet (SRH01503)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Comfort Grip Long Ratchet Set, 3-Piece 9, 12, 18 in. (SRH99004)
- TEKTON 3/8 Inch Drive Comfort Grip Ratchet Set, 4-Piece 4-1/2, 8, 12, 18 in. (SRH91008)
- TEKTON 1/4 Inch Drive x 5 Inch Swivel-Head Quick-Release Ratchet (1490)
- Tekton Sockets & Ratchets