Shop All Bit Socket Sets
Tekton
3/8 Inch Drive Long Hex Bit Socket Set, 8-Piece (1/8-3/8 in.)
Mfr # SHB91313
Zoro # G309910458
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHB91313
- Zoro # G309910458
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Description
TEKTON S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. The 6-sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners. Its chamfered end easily slides into fasteners, reducing wear. The extra-long bits allow you access deep into narrow, recessed areas and come stored in a sturdy, clearly marked case.
- •S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- •6-sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners
- •Extra-long bits allow you to reach deep into especially narrow, recessed areas
- •Large, clear die-stamped size marking is easy to read and can’t wear off
- •Four detent grooves provide a secure connection with the drive tool
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
- •Sockets come organized in a sturdy case that features strong latches and clear, molded markings for each tool
- •8-pc 3/8 in. drive 6 in. long hex bit sockets: 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in.
- •Storage case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 7 in L (49-66-6710)
- BOJO TOOLS 5 PC Metric, Plastic Wrench Kit (ITH-BWK5-MET)
- EAZYPOWER Security Tee Star, Size T15, 6" (79503/B)
- MORSE Band Saw Blade, 9 ft. L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14-9')
- TEKTON 1/2 Inch Drive Hex Bit Socket Set with Rail, 14-Piece (6-19 mm) (SHB92102)
- TEKTON 1/2 Inch Drive Phillips/Slotted Bit Socket Set with Rail, 8-Piece #2-#4, 1/4-5/8 in. (SHB92108)
- TEKTON 3/8 Inch Long Triple Square Bit Socket Set, 8-Piece (M4-M12) (SHB91318)
- TEKTON 3/8 Inch Drive Long Hex Bit Socket Set, 11-Piece (3-10 mm) (SHB91314)
- TEKTON 1/4" Drive Hex Bit Socket Set, SAE, 10 pcs (SHB90101)
- TEKTON 1/2 Inch Tamper-Resistant Triple Square Bit Socket Set, 3-Piece (MT14-MT18) (SHB92000)
- PROTO 1/4" Drive Torx Bit Set, Torx, 6 pcs (J4739C)
- Tekton Sockets & Ratchets