Shop All Bit Socket Sets
Tekton
3/8 Inch Drive Long Hex and Torx Bit Socket Set, 31-Piece (1/8-3/8 in., 3-10 mm, T10-T60)
Mfr # SHB91900
Zoro # G009910444
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB91900
- Zoro # G009910444
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Description
TEKTON S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. The 6-sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners. Its chamfered end easily slides into fasteners, reducing wear. The extra-long bits allow you access deep into narrow, recessed areas and come stored in a sturdy, clearly marked case.
- •S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- •6-sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners
- •Extra-long bits allow you to reach deep into especially narrow, recessed areas
- •Large, clear die-stamped size marking is easy to read and can’t wear off
- •Four detent grooves provide a secure connection with the drive tool
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •8-pc 3/8 in. drive 6 in. long hex bit sockets: 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in.
- •11-pc 3/8 in. drive 6 in. long hex bit sockets: 3, 3.5, 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10 mm
- •12-pc 3/8 in. drive 6 in. long Torx bit sockets: T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60
- •Storage cases
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 985 APOLLO Heavy-Duty 36" Magnetic Professional Box Level (985-41X-36M)
- INNOVATIVE COMPONENTS Four Prong Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----4P4--21)
- KD TOOLS Flare Nut Wrench, 10mm x 12mm (81645)
- WESTWARD Cabinet Rasp File, Half Round, 12 In (10Z671)
- TEKTON 3/8 Inch Drive Phillips/Slotted Bit Socket Set with Rail, 8-Piece (#1-#4, 3/16-3/8 in.) (SHB91109)
- TEKTON 3/8 Inch Drive Hex Bit Socket Set, 38-Piece 1/8-3/8 in., 3-10 mm (SHB91316)
- TEKTON 1/4" Drive Hex Bit Socket Set, SAE, 10 pcs (SHB90101)
- TEKTON 3/8 In Drv Triple Square and 1/2 In Drv Triple Square Bit Socket Set w/Rail, 11-Pc M4-M12, MT14-MT18 (SHB99100)
- TEKTON 1/2 Inch Drive Torx Bit Socket Set with Rail, 9-Piece T30-T80 (SHB92107)
- TEKTON 3/8 Inch Long Triple Square Bit Socket Set, 8-Piece (M4-M12) (SHB91318)
- INGERSOLL-RAND 8Pc SAE Non-Slip Hex Bit Socket Set (752042)
- Tekton Bit Socket Sets