Shop All Socket Extensions
Tekton
3/8 Inch Drive Impact Universal Joint
Mfr # SIA12102
Zoro # G400847974
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Overall Length 2.00 in.
- Material Steel
- Color Black
- Pin Hole Diameter 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SIA12102
- Zoro # G400847974
- UPC # 20209995501
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.00 in. |
Pin Hole Diameter | 5 mm |
Tang Size | 3/8 in. |
Diameter | 1.00 in. |
Details
Material | Steel |
Color | Black |
Max. Operating Angle | 30º |
Description
The TEKTON 3/8 Inch Drive Pinless Impact Universal Joint works around obstructions and gets into tight spots, delivering the torque needed to break loose stubborn fasteners. Its pinless design operates at an impressive 30-degree angle. With maximum flexibility when space is limited, it saves you time and helps you avoid unnecessary disassembly steps. Made from premium 8660 Ni-Cr-Mo and 4140 Cr-Mo steel, it is precisely heat treated for superior strength and protected by a corrosion-resistant manganese phosphate finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKODA Centre Body For MT3 Skoda Live Centre Sets (310722)
- KRAFT TOOL Swivel Action Trowel Bracket (CC658)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 7/16 (C16579)
- CHICAGO PNEUMATIC Reciprocating Air Saw - 9500 Stroke Per Minute (CP881)
- TEKTON 3/8 Inch Drive All Accessories Set (10-Piece) (SHA91013)
- TEKTON 1/2 Inch Drive x 10 Inch Locking Extension (SHA21210)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 3 1/2 in. Dr, 3 in L (SHA21103)
- TEKTON 3/4 Inch Drive Extension Set, 3-Piece (4, 8, 16 in.) (SHA93003)
- TEKTON 3/8 Inch Drive Extension Set, 2-Piece (18, 24 in.) (SHA91012)
- TEKTON Hand Drive Extension 1/4 Inch Drive x 6 1/4 in. Dr, 6 in L (SHA01106)
- TEKTON 1/2 Inch Drive Locking Extension Set, 3-Piece 3, 6, 10 in. (SHA92016)
- Tekton Socket Extensions