Shop All Socket Extensions
Tekton
3/8 Inch Drive Impact Extension Set, 3-Piece (3, 6, 10 in.)
Mfr # SIA91000
Zoro # G200847976
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Color Black
- Material Steel
- Piece Count 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SIA91000
- Zoro # G200847976
- UPC # 20209995532
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8 in. |
Details
Color | Black |
Material | Steel |
Piece Count | 3 |
Description
The TEKTON 3-Piece 3/8 Inch Drive Impact Extension Set reaches past obstructions or into tight, narrow spaces and delivers the torque needed to break loose stubborn fasteners. A spring-loaded detent ball securely latches onto sockets, preventing them from being dropped or left stuck on fasteners. The through-hole in the drive end locks onto the tang of impact drivers. Made from premium 6140 Cr-V steel, it is precisely heat treated for superior strength and protected by a corrosion-resistant manganese phosphate finish. Contains 3-pc 3/8 inch drive impact extensions: 3, 6, 10 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torque Screwdriver, 4.0mm, 3.70 ft.-lb. (05027913001)
- XCELITE 5Piece Round Blade Screwdriver Set S (SDR11N)
- CLE-LINE 8PC 1/2 Silver and Deming Reduced Shank Drill Set Cle-Line 1892 Steam Oxide HSS RHS/RHC 9/16-1IN (C22761)
- MARSHALLTOWN Pry Bars, Pry Bar, 56 In. L, 3-1/4 In. W (10453)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 3 1/2 in. Dr, 3 in L (SHA21103)
- TEKTON 3/8 Inch Drive Extension Set, 4-Piece (1, 3, 6, 10 in.) (SHA91011)
- TEKTON Hand Drive Extension 3/8 Inch Drive x 24 3/8 in. Dr, 24 in L (SHA11124)
- TEKTON Hand Drive Extension 1/4 Inch Drive x 3 1/4 in. Dr, 3 in L (SHA01103)
- TEKTON 1/4 Inch Drive Extension Set, 3-Piece (3/4, 3, 6 in.) (SHA90008)
- TEKTON Hand Drive Extension 1/4 Inch Drive x 6 1/4 in. Dr, 6 in L (SHA01106)
- GREAK NECK SAW Extensions 1/4 Dr 6 in. (EX614)
- Tekton Sockets & Ratchets