Shop All Socket Extensions
Tekton
3/8 Inch Drive Impact All Accessories Set (6-Piece)
Mfr # SIA91002
Zoro # G000847978
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Material Steel
- Color Black
- Piece Count 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SIA91002
- Zoro # G000847978
- UPC # 20209995556
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8 in. |
Details
Material | Steel |
Color | Black |
Piece Count | 6 |
Description
This complete set includes all 3/8 inch drive accessories offered by TEKTON: 3, 6, 10 inch extensions, pinless universal joint, 3/8 inch to 1/4 inch drive reducer, and 3/8 inch to 1/2 inch drive adapter. All tools are protected with a corrosion resistant manganese phosphate finish. Contains 3-pc 3/8 inch drive impact extensions: 3, 6, 10 in. ; 1-pc 3/8 inch drive universal joint ; 1-pc 3/8 in. drive (F) x 1/2 in. (M) adapter ; 1-pc 3/8 in. drive (F) x 1/4 in. (M) reducer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO UP SPIRAL RTR BIT 1/4""D (DR75102)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1"L, Thru Tap, Steel (GN5C----5SA--21)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #14 (C18067)
- DRILL AMERICA 7/64"x6" HSS Aircraft Extension Drill Bit, Shank Type: Round (DWDA/CX67/64)
- TEKTON 3/8 Inch Drive Adapter/Reducer Set (2-Piece) (SIA91001)
- TEKTON 1/4 in. Drive Dr, 0.8 inch L, Chrome (SHA01101)
- TEKTON 1/2 Inch Drive x 10 Inch Locking Extension (SHA21210)
- TEKTON 3/8 Inch Drive x 3 Inch Locking Extension (SHA11203)
- TEKTON 1/4 Inch Drive Wobble Extension Set, 3-Piece 3, 6, 9 in. (SHA90011)
- TEKTON 1/4 Inch Drive Extension Set, 3-Piece (3/4, 3, 6 in.) (SHA90008)
- WESTWARD Socket 1/4 in Dr, 1 in L, Chrome (20HX20)
- Tekton Sockets & Ratchets