Shop All Impact Socket Sets
Tekton
3/8 Inch Drive Hex Impact Bit Socket Set with Rail, 9-Piece 5/32 - 9/16 in.
Mfr # SIB91101
Zoro # G712219612
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SIB91101
- Zoro # G712219612
- UPC # 20209065303
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Description
Tekton's two-piece design allows us to optimize the steel alloys, heat treatments, and forming processes for the bit and socket separately, resulting in a tool that's higher performing and more durable than traditional one-piece impact bit sockets. The two pieces are permanently press-fit together and won't loosen over time. The socket is made is made from 6140 chromium-vanadium steel that's heat-treated to 4047 HRC for use on impact wrenches. The socket is also coated with a manganese phosphate finish to resist corrosion. The bits are made from S2 steel that's heat-treated to a higher hardness 5862 HRC to help maintain their geometry under stress. The inside of the socket's drive end has smooth walls with no detent grooves to support engagement with drive tools that use friction ring anvils. A detent pin hole on one side of the drive end also supports engagement with detent pin anvil styles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-60 HSS Single Flute Countersink (DEWSFC1/4-60)
- BIG HORN 4-Inch ABS Plastic Wall Mounted Blast Gate with One Quick Disconnect End for Dust Collection Systems (11456)
- STARRETT 3-1/4" Carbide Tipped Hole Saw (CT314)
- KEO 3/8x2-1/2 KEO Carbide RH 120 deg NC Spot Drill (34381)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 23-Piece (10-32 mm) (SID92322)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 23-Piece (10-32 mm) (SID92330)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rail, 15-Piece (1/4-1 in.) (SID91104)
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set, 15-Piece (1/4 - 1 in.) (SID91305)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set, 15-Piece (1/4-1 in.) (SID91304)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Case, 19-Piece (6-24 mm) (SID91302)
- KLEIN TOOLS 2-1 Slotted Impact Socket Set, 12pt, 6pc (66090)
- Tekton Sockets & Ratchets