Shop All Hand Ratchets
Tekton
3/8 Inch Drive Flex Head Ratchet Set, 2-Piece 8, 12 in.
Mfr # SRH91201
Zoro # G211678774
product price: $89.99
/ea
Free Shipping & Returns
$89.99
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
- Brand Tekton
- MFR # SRH91201
- Zoro # G211678774
- UPC # 20209073988
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Tekton ratchets have a 90-tooth gear that produces a working swing arc of 4 degrees. The flex head moves 180 degrees, snapping into 9 different detent angles. Our low-profile head is reduced in every dimension: height, width, and length to increase access. The classic non-quick-release drive tang retains sockets with a spring-actuated detent ballpush the sockets onto the ratchet and pull to remove them. This release style gives the ratchet a flat back without any protruding release lever for best clearance. The sleek handle has a finger groove with pronounced interior edges for traction and control for any hand placement. Tekton ratchets meet and most far exceed the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation.
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
- BETA 3/8" Drive Impact Socket, Metric, 10 pcs (007100910)
- ZORO SELECT Insert Install Tool, Prewinder, M12 x 1.75 (3520-12.00HIP)
- WEILER 4" Masonry Brush, 3" Trim Length, White Tampico Fill (74004)
- DEWALT Diamond Saw Blades (DW47444)
- TEKTON 1/2 Inch Drive x 10-1/2 Inch Flex Head Comfort Grip Ratchet (SRH22210)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Quick-Release Comfort Grip Ratchet Set (3-Piece) (SRH91101)
- TEKTON 1/2 Inch Drive x 10-1/2 Inch Comfort Grip Ratchet (SRH02210)
- TEKTON 1/4 Inch Drive x 9 Inch Quick-Release Comfort Grip Long Ratchet (SRH12009)
- TEKTON 3/8 in Drive 12 in Flex Ratchet, 3/8" Drive x 12" (SRH21112)
- TEKTON 1/2 Inch Drive Flex Head Ratchet Set, 2-Piece 10-1/2, 14 in. (SRH92201)
- PROTO 3/8" Drive Ratchet Repair Kit, Black Oxide (J6006RK-TT)
- Tekton Sockets & Ratchets