Shop All Hand Ratchets
Tekton
3/8 Inch Drive Flex Head Quick-Release Ratchet Set, 2-Piece 8, 12 in.
Mfr # SRH91301
Zoro # G311678759
product price: $89.99
/ea
Free Shipping & Returns
$89.99
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
- Brand Tekton
- MFR # SRH91301
- Zoro # G311678759
- UPC # 20209074015
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Tekton ratchets have a 90-tooth gear that produces a working swing arc of 4 degrees. The flex head moves 180 degrees, snapping into 9 different detent angles. Our low-profile head is reduced in every dimension: height, width, and length to increase access. The quick-release drive tang retains sockets with a spring-actuated detent ballpress the release button to easily add to or drop sockets from the drive tang. The sleek handle has a finger groove with pronounced interior edges for traction and control for any hand placement. Tekton ratchets meet and most far exceed the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation.
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
- STARRETT Dial Indicator, 0 to 4 In, 0-100 (25-4041J)
- WIHA SAE L-Shape Ball Hex Key, 0.05" Tip Size, 20 PK (36945)
- MAKITA 1/2" Angle Drill, 10.0A, 2-Speed, Reversible (DA4031)
- MAKITA Outer Sleeve, 3/4" (M20) x M83 (764363-5)
- TEKTON 1/4 Inch Drive x 9 Inch Comfort Grip Long Ratchet (SRH02009)
- TEKTON 1/2 Inch Drive x 10-1/2 Inch Flex Head Quick-Release Comfort Grip Ratchet (SRH32210)
- TEKTON 1/4 Inch Drive x 9 Inch Quick-Release Long Ratchet (SRH11009)
- TEKTON 1/2 in Drive 14 in Flex Ratchet, 1/2" Drive x 14" (SRH21214)
- TEKTON 1/2 Inch Drive x 10-1/2 Inch Quick-Release Comfort Grip Ratchet (SRH12210)
- TEKTON 3/8 Inch Drive Quick-Release Small Body Ratchet Set 3-Piece (SRH99122)
- PRO-GRADE TOOLS Xldriver Precision Ratcheting Driver (35042)
- Tekton Sockets & Ratchets