Shop All Impact Wrench Accessories
Tekton
3/8 Inch Drive (F) x 1/2 Inch (M) Impact Adapter
Mfr # SIA14102
Zoro # G4054748
product price: $9.89
/ea
$9.89
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
- Brand Tekton
- MFR # SIA14102
- Zoro # G4054748
- UPC # 020209055595
- Country of Origin Taiwan, Province of China
- Category Impact Wrench Accessories
Details
Item | Impact Adapter, 3/8" Drive (F) x 1/2" (M |
Description
The TEKTON 3/8 Inch Drive (F) x 1/2 Inch (M) Impact Adapter creates a solution for lost or broken sockets, fills the gaps in incomplete size ranges, and extends the capability of your existing socket system. Made from premium 8660 Ni-Cr-Mo steel, it is precisely heat treated for superior strength and protected by a corrosion-resistant manganese phosphate finish. Its spring-loaded detent ball securely latches onto sockets, preventing them from being dropped or left stuck on fasteners.
- •Engineered for use with impact drivers
- •Converts 3/8 inch drive impact drivers to 1/2 inch drive
- •Multiplies the range and capability of your socket system
- •Spring-loaded detent ball securely latches onto sockets, preventing them from being dropped
- •Four detent grooves provide a secure connection with the retaining ball of a drive tool
- •Made of high-performing 8660 Ni-Cr-Mo steel with a protective manganese phosphate finish
Documents & Resources
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
- QIC TOOLS 3/8in One Flute Compression Segmented PCD Diamond Router Bit 1.5in CL (RD1.38.150.38)
- CURRENT TOOLS 3/4" Piece Maker SS Stainless Steel Knock-Out Die (1539)
- HANSEN Fractional Socket Tray for 1/4" Drive Sockets, Orange (1405)
- M.A. FORD Helix End Mill, Variable, 3/4" x 3/4" x 3" (17775000A)
- TEKTON 1/2 Inch Drive (F) x 3/4 Inch (M) Impact Adapter (SIA24103)
- TEKTON 1/2 Inch Drive Impact Adapter/Reducer Set (2-Piece) (SIA92002)
- TEKTON 1/2 Inch Drive Impact Extension Set, 3-Piece (3, 6, 10 in.) (SIA92001)
- TEKTON 1/2 Inch Drive x 3 Inch Impact Extension (SIA21103)
- TEKTON Impact Adapter/Reducer Set, 4-Piece (1/4, 3/8, 1/2 in.) (SIA99025)
- TEKTON 1/2 Inch Drive x 6 Inch Impact Extension (SIA21106)
- WRIGHT TOOL Attachment 1/2" Dr Power Adaptor 7/16" H (4422)
- Tekton Impact Wrench Accessories