Shop All Socket Extensions
This Product is Discontinued
Tekton
3/8 Inch Drive Extension Set, 3-Piece (3, 6, 10 in.) (Discontinued)
Mfr # SHA91005
Zoro # G7728745
This Product is Discontinued
Key Features
- Includes 3-pc. 3/8 in. drive extensions: 3, 6, 10 in.
- Weight 0.98 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHA91005
- Zoro # G7728745
- UPC # 020209047354
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Details
Includes | 3-pc. 3/8 in. drive extensions: 3, 6, 10 in. |
Item | Hand Drive Extension Set 3/8 Inch Drive |
Weight | 0.98 lb. |
Description
Hand Drive Extension Set 3/8 Inch Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.