Shop All Socket Extensions
Tekton
3/8 Inch Drive Extension Set, 3-Piece (10, 18, 24 in.)
Mfr # SHA91007
Zoro # G7728718
product price: $35.00
/ea
$35.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 3-pc. 3/8 in. drive extensions: 10, 18, 24 in.
- Weight 2.52 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHA91007
- Zoro # G7728718
- UPC # 020209047378
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Details
Includes | 3-pc. 3/8 in. drive extensions: 10, 18, 24 in. |
Item | Hand Drive Extension Set 3/8 Inch Drive |
Weight | 2.52 lb. |
Description
Adding extra length to get past obstructions or into tight, narrow spaces, TEKTON Extensions access hard-to-reach fasteners, allowing you to work faster and avoid extra disassembly steps.
- •Knurled band provides grip for starting or turning loosened fasteners with fingertips
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Beveled drive end helps guide extension smoothly onto drive tool
- •Four detent grooves offer a secure connection with the drive tool
- •Radiused corners inside the drive avoid stress concentrations that can cause cracking
- •Spring-loaded retaining ball latches into sockets and holds them securely in place
- •3-pc. 3/8 in. drive extensions: 10, 18, 24 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/4 in Size Hex Deep Depth, Natural (DWI-1/2D1-1/4)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138A)
- DRILL AMERICA 13/16" HSS 1/2" Straight Shank Bridge Reamer Black & Gold Premium (KFDRBSS13/16)
- BLU-MOL 3-7/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (562)
- TEKTON 1/2 Inch Drive Extension Set, 4-Piece (1-1/2, 3, 6, 10 in.) (SHA92011)
- TEKTON 3/8 Inch Drive x 3 Inch Locking Extension (SHA11203)
- TEKTON 1/2 Inch Drive Locking Extension Set, 3-Piece 3, 6, 10 in. (SHA92016)
- TEKTON Hand Drive Extension 3/8 Inch Drive x 6 3/8 in. Dr, 6 in L (SHA11106)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 24 1/2 in. Dr, 24 in L (SHA21124)
- TEKTON 1/2 Inch Drive All Accessories Set (10-Piece) (SHA92014)
- TITAN Flexible Extension Bit Holder (16004)
- Tekton Sockets & Ratchets