Shop All Socket Sets
Tekton
3/8 Inch Drive Deep 6-Point Socket Set, 34-Piece (1/4-1 in., 6-24 mm)
Mfr # SHD91207
Zoro # G3974318
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHD91207
- Zoro # G3974318
- UPC # 020209047477
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Details
Item | Hand Drive 3/8"Dr. Deep 6-Point Socket S |
Description
TEKTON 6-point sockets are ideal for working with hex-shaped fasteners. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. Their extended length allows the deep socket to fit over long fasteners and reach into recessed areas. The large, die-stamped markings are permanently impressed into the material and optimized for readability.
- •6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
- •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- •Deep-length sockets reach into wells and accommodate the excess threads of longer shafts
- •Extra-large die-stamped size markings are easy to read and can’t wear off
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Four detent grooves provide a secure connection with the drive tool
- •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
- •Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
- •15-pc. 3/8 in. drive deep 6-point sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in.
- •19-pc. 3/8 in. drive deep 6-point sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Screwdriver Blade, 1/4" Hex Shank Size (28429)
- SUPERIOR ELECTRIC Mini (1/32 Inch - 5/16 Inch) Keyless Drill Chuck with 1/4 Inch Hex Shank Adapter (J016)
- KNIPEX Spare Blades for 94 10 185 (94 19 185)
- HHIP 5/8" R8 Round Collet (3900-0818)
- TEKTON 1/2" Drive SAE, Metric, 58 pcs (SKT25301)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rail, 15-Piece (10-24 mm) (SHD92108)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 32-Piece (3/8-1-5/16 in.) (SHD92205)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set with Rails, 36-Piece (1/4-1 in.) (SKT13101)
- TEKTON 3/8" Drive Metric, 12 pcs (SHD91108)
- TEKTON 3/4" Drive SAE, 25 pcs (SKT35106)
- MILWAUKEE TOOL 3/8 in Drive Torx, 10 pcs (48-22-9531)
- Tekton Socket Sets