Shop All Impact Socket Sets
Tekton
3/8 Inch Drive Deep 6-Point Impact Socket Set with Rail, 9-Piece (5/16-3/4 in.)
Mfr # SID91101
Zoro # G000844755
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 13.1 in.
- Width 1.1 in.
- Height 3.0 in.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID91101
- Zoro # G000844755
- UPC # 20209995570
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Length | 13.1 in. |
Width | 1.1 in. |
Height | 3.0 in. |
Details
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque. Contains 9-pc. 3/8 inch drive deep 6-point impact sockets: 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.; Socket rail.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Impact Wrench, 400 ft-lb, 1/2 in (DCF911B)
- GREENFIELD THREADING Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Bright (330184)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #18 (44088)
- RIDGID Drain Cleaning Cable, 1/2 In. x 50 ft. (C-44)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 57-Piece (10-36 mm) (SID92401)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 87-Piece (5/16 - 1-1/4 in., 8-32 mm) (SID92407)
- TEKTON 1/2 Inch Drive Deep 6-Point Axle Nut Impact Socket Set with Case, 7-Piece (29-38 mm) (SID92340)
- TEKTON 1/2 Inch Drive Hex, Torx, TR Triple Square, Phillips, Slotted Bit Socket Set 44-Piece (SHB92304)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rail, 12-Piece (8-19 mm) (SID91102)
- TEKTON 1/2 Inch Drive 12-Point Impact Socket Set, 17-Piece (5/16 - 1-1/4 in.) (SID92336)
- SUNEX 3/8" Drive Impact Socket Set, Metric, 13 pcs (3358)
- Tekton Sockets & Ratchets