Shop All Impact Socket Sets
Tekton
3/8 Inch Drive Deep 6-Point Impact Socket Set with Rail, 19-Piece (6-24 mm)
Mfr # SID91107
Zoro # G200844685
product price: $83.00
/ea
Free Shipping & Returns
$83.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 1.3 in.
- Height 3.0 in.
- Length 18.2 in.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID91107
- Zoro # G200844685
- UPC # 20209995693
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Width | 1.3 in. |
Height | 3.0 in. |
Length | 18.2 in. |
Details
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque. Contains 19-pc. 3/8 inch drive deep 6-point impact sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm; Socket rail.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 8mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9078)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (360801)
- PORTER-CABLE Ball Bearing (874538SV)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5065 -REPLACE EDP#82617B)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rails, 18-Piece (5/16-3/4 in.) (SID91208)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 57-Piece (10-36 mm) (SID92401)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 14-Piece (25-38 mm) (SID92333)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rail, 12-Piece (8-19 mm) (SID91102)
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set, 15-Piece (1/4 - 1 in.) (SID91305)
- TEKTON 1/2 Inch Drive Deep 6-Point and 12-Point Axle Nut Impact Socket Set with Case, 14-Piece (27-39 mm) (SID92341)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Set, Metric, 15 pcs (34350)
- Tekton Sockets & Ratchets